- Angular Contact Thrust Bearing Type
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- 38 mm Width
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Composite |
| Ball Material | Steel |
| Static Load Rating | 77559.085 lbf, 345 kN |
| Relubrication Feature | Without |
| I.D. | 110 mm |
| O.D. | 170 mm |
| Outer Ring Width | 1.339 in, 34 mm |
| Sealing | Without |
| Inner Ring Width | 1.496 in, 38 mm |
| Weight | 7.774 LB |
| EAN or UPC | 7316577027115 |

