- Angular Contact Thrust Bearing Type
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 38 mm Width
| I.D. | 120 mm |
| O.D. | 180 mm |
| Relubrication Feature | Without |
| Inner Ring Width | 1.496 in, 38 mm |
| Outer Ring Width | 1.457 in, 37 mm |
| Bearing Type | Angular Contact Thrust |
| Static Load Rating | 93295.711 lbf, 415 kN |
| Sealing | Without |
| Ball Material | Steel |
| Outer Race Material | Composite |
| Weight | 8.499 LB |
| EAN or UPC | 7316570682038 |

