- Spherical Plain Bearing
- Angular Contact Thrust Bearing Type
- 25 mm ID
- 47 mm OD
- 15 mm Width
| Outer Ring Width | 0.551 in, 14 mm |
| Relubrication Feature | Without |
| Sealing | Without |
| Outer Race Material | Composite |
| Bearing Type | Angular Contact Thrust |
| Static Load Rating | 8542.74 lbf, 38 kN |
| Inner Ring Width | 0.591 in, 15 mm |
| Ball Material | Steel |
| I.D. | 25 mm |
| O.D. | 47 mm |
| Weight | 0.299 LB |
| EAN or UPC | 7316577003027 |

