- Angular Contact Thrust Bearing Type
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 15 mm Width
| Static Load Rating | 53954.146 lbf, 240 kN |
| I.D. | 25 mm |
| O.D. | 47 mm |
| Relubrication Feature | With |
| Inner Ring Width | 0.591 in, 15 mm |
| Ball Material | Steel |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 0.551 in, 14 mm |
| Sealing | Without |
| Outer Race Material | Steel |
| Bearing Type | Angular Contact Thrust |
| Weight | 0.326 LB |
| EAN or UPC | 7316577027764 |

