- Angular Contact Thrust Bearing Type
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 17 mm Width
| Sealing | Without |
| Relubrication Feature | Without |
| Static Load Rating | 10790.829 lbf, 48 kN |
| Ball Material | Steel |
| I.D. | 30 mm |
| Outer Ring Width | 0.591 in, 15 mm |
| Inner Ring Width | 0.669 in, 17 mm |
| Bearing Type | Angular Contact Thrust |
| O.D. | 55 mm |
| Outer Race Material | Composite |
| Weight | 0.45 LB |
| EAN or UPC | 7316577003034 |

