- Spherical Plain Bearing
- Angular Contact Thrust Bearing Type
- 35 mm ID
- 62 mm OD
- 18 mm Width
| Outer Race Material | Composite |
| Sealing | Without |
| Relubrication Feature | Without |
| Static Load Rating | 12814.11 lbf, 57 kN |
| I.D. | 35 mm |
| O.D. | 62 mm |
| Bearing Type | Angular Contact Thrust |
| Ball Material | Steel |
| Inner Ring Width | 0.709 in, 18 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| Weight | 0.578 LB |
| EAN or UPC | 7316577105738 |

