- Spherical Plain Bearing
- Angular Contact Thrust Bearing Type
- 40 mm ID
- 68 mm OD
- 19 mm Width
| Outer Ring Width | 0.669 in, 17 mm |
| Inner Ring Width | 0.748 in, 19 mm |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Composite |
| O.D. | 68 mm |
| Sealing | Without |
| Ball Material | Steel |
| Static Load Rating | 15624.222 lbf, 69.5 kN |
| I.D. | 40 mm |
| Relubrication Feature | Without |
| Weight | 0.716 LB |
| EAN or UPC | 7316577003041 |

