- Angular Contact Thrust Bearing Type
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 20 mm Width
| Sealing | Without |
| Ball Material | Steel |
| I.D. | 50 mm |
| Inner Ring Width | 0.787 in, 20 mm |
| O.D. | 80 mm |
| Bearing Type | Angular Contact Thrust |
| Static Load Rating | 20907.232 lbf, 93 kN |
| Outer Race Material | Composite |
| Relubrication Feature | Without |
| Outer Ring Width | 0.748 in, 19 mm |
| Weight | 0.972 LB |
| EAN or UPC | 7316577003058 |

