- Angular Contact Thrust Bearing Type
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 23 mm Width
| Bearing Type | Angular Contact Thrust |
| I.D. | 60 mm |
| Spherical Diameter | 88.5 mm |
| Sealing | Without |
| Shaft Fillet Radius [Max] | 1.500 mm |
| Dynamic Load Rating | 15638 lbf |
| Outer Ring Width | 21 mm |
| Relubrication Feature | Without |
| Inner Ring Width | 23 mm |
| Ball Material | Steel |
| Outer Race Material | Composite |
| Housing Fillet Radius [Max] | 1.5 mm |
| O.D. | 95 mm |
| Enclosure | Open |
| Overall Width | 23 mm |
| Outside Dia. | 95 mm |
| Static Load Rating [Max] | 25200 lbf |
| Inside Dia. | 60 mm |
| Weight | 1.565 LB |
| EAN or UPC | 7316577003065 |

