- Angular Contact Thrust Bearing Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 25 mm Width
| I.D. | 70 mm |
| Static Load Rating | 35070.195 lbf, 156 kN |
| Relubrication Feature | Without |
| Bearing Type | Angular Contact Thrust |
| Ball Material | Steel |
| Outer Ring Width | 0.906 in, 23 mm |
| Inner Ring Width | 0.984 in, 25 mm |
| O.D. | 110 mm |
| Sealing | Without |
| Outer Race Material | Composite |
| Weight | 2.299 LB |
| EAN or UPC | 7316577106681 |

