- Angular Contact Thrust Bearing Type
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 29 mm Width
| O.D. | 125 mm |
| Static Load Rating | 43388.126 lbf, 193 kN |
| Sealing | Without |
| Outer Race Material | Composite |
| Ball Material | Steel |
| Bearing Type | Angular Contact Thrust |
| Relubrication Feature | Without |
| Inner Ring Width | 1.142 in, 29 mm |
| I.D. | 80 mm |
| Outer Ring Width | 1.004 in, 25.5 mm |
| Weight | 3.265 LB |
| EAN or UPC | 7316577003072 |

