- Radial Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Static Load Rating | 131513.232 lbf, 585 kN |
| I.D. | 50 mm |
| Bearing Type | Radial |
| Inner Ring Width | 0.748 in, 19 mm |
| Inside Dia. | 50 mm |
| Outside Dia. | 80 mm |
| O.D. | 80 mm |
| Material | Steel/Steel |
| Sliding Material | Steel/Steel |
| Width - Inner | 20 mm |
| Outer Ring Width | 0.748 in, 19 mm |
| Relubrication Feature | With |
| Weight | 1.031 LB |
| EAN or UPC | 7316571822419 |

