- Angular Contact Thrust Bearing Type
- 19.05 mm Inside Diameter
- 31.75 mm Outside Diameter
- 11.176 mm Width
| Sealing | Without |
| Ball Material | Steel |
| Radial Internal Clearance | Group N |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Steel |
| Relubrication Feature | With |
| I.D. | 19.05 mm |
| O.D. | 31.75 mm |
| Weight | 0.091 LB |
| EAN or UPC | 7316577053398 |

