- Angular Contact Thrust Bearing Type
- 25.4 mm Inside Diameter
- 41.275 mm Outside Diameter
- 15.24 mm Width
| Outer Ring Width | 0.44 in, 11.176 mm |
| O.D. | 41.275 mm |
| Inner Ring Width | 0.55 in, 13.97 mm |
| Bearing Type | Angular Contact Thrust |
| I.D. | 25.4 mm |
| Radial Internal Clearance | Group N |
| Sealing | Without |
| Outer Race Material | Steel |
| Static Load Rating | 19445.974 lbf, 86.5 kN |
| Ball Material | Steel |
| Relubrication Feature | With |
| Weight | 0.191 LB |
| EAN or UPC | 7316577053411 |

