- Angular Contact Thrust Bearing Type
- 31.75 mm Inside Diameter
- 50.8 mm Outside Diameter
- 18.8 mm Width
| Radial Internal Clearance | Group N |
| Inner Ring Width | 0.7 in, 17.78 mm |
| Ball Material | Steel |
| Static Load Rating | 30124.398 lbf, 134 kN |
| Sealing | Without |
| O.D. | 50.8 mm |
| Outer Ring Width | 0.55 in, 13.97 mm |
| Relubrication Feature | With |
| I.D. | 31.75 mm |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Steel |
| Weight | 0.357 LB |
| EAN or UPC | 7316577107084 |

