- Angular Contact Thrust Bearing Type
- 38.1 mm Inside Diameter
- 61.913 mm Outside Diameter
- 23.114 mm Width
| Radial Internal Clearance | Group N |
| Bearing Type | Angular Contact Thrust |
| Relubrication Feature | With |
| I.D. | 38.1 mm |
| Outer Ring Width | 0.66 in, 16.764 mm |
| Outer Race Material | Steel |
| O.D. | 61.913 mm |
| Sealing | Without |
| Inner Ring Width | 0.84 in, 21.336 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Static Load Rating | 44062.553 lbf, 196 kN |
| Weight | 0.632 LB |
| EAN or UPC | 7316577053282 |

