- Angular Contact Thrust Bearing Type
- 44.45 mm Inside Diameter
- 71.438 mm Outside Diameter
- 27.178 mm Width
| Radial Internal Clearance | Group N |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Steel |
| Enclosure | Open |
| Relubrication Feature | With |
| Inner Ring Width | 0.98 in, 24.892 mm |
| Ball Material | Steel |
| Static Load Rating | 61822.459 lbf, 275 kN |
| Outer Ring Width | 0.79 in, 20.066 mm |
| I.D. | 44.45 mm |
| O.D. | 71.438 mm |
| Sealing | Without |
| Weight | 1.014 LB |
| EAN or UPC | 7316577003096 |

