- Angular Contact Thrust Bearing Type
- 50.8 mm Inside Diameter
- 80.963 mm Outside Diameter
- 31.242 mm Width
| Bearing Type | Angular Contact Thrust |
| O.D. | 80.963 mm |
| Ball Material | Steel |
| Relubrication Feature | With |
| I.D. | 50.8 mm |
| Outer Race Material | Steel |
| Sealing | Without |
| Radial Internal Clearance | Group N |
| Weight | 1.479 LB |
| EAN or UPC | 7316577053275 |

