- Angular Contact Thrust Bearing Type
- 57.15 mm Inside Diameter
- 90.488 mm Outside Diameter
- 35.306 mm Width
| Inner Ring Width | 1.27 in, 32.258 mm |
| O.D. | 90.488 mm |
| Outer Race Material | Steel |
| Ball Material | Steel |
| I.D. | 57.15 mm |
| Relubrication Feature | With |
| Static Load Rating | 104536.158 lbf, 465 kN |
| Bearing Type | Angular Contact Thrust |
| Outer Ring Width | 1.05 in, 26.67 mm |
| Sealing | Without |
| Weight | 2.099 LB |
| EAN or UPC | 7316577003102 |

