- Angular Contact Thrust Bearing Type
- 63.5 mm Inside Diameter
- 100.013 mm Outside Diameter
- 39.116 mm Width
| Ball Material | Steel |
| O.D. | 100.013 mm |
| Bearing Type | Angular Contact Thrust |
| Relubrication Feature | With |
| Static Load Rating | 131513.232 lbf, 585 kN |
| Inner Ring Width | 1.42 in, 36.068 mm |
| Outer Ring Width | 1.18 in, 29.972 mm |
| I.D. | 63.5 mm |
| Outer Race Material | Steel |
| Sealing | Without |
| Weight | 2.863 LB |
| EAN or UPC | 7316577053268 |

