- Angular Contact Thrust Bearing Type
- 69.85 mm Inside Diameter
- 111.125 mm Outside Diameter
- 43.18 mm Width
| I.D. | 69.85 mm |
| Sealing | Without |
| O.D. | 111.125 mm |
| Inner Ring Width | 1.56 in, 39.624 mm |
| Outer Ring Width | 1.275 in, 32.385 mm |
| Relubrication Feature | With |
| Ball Material | Steel |
| Outer Race Material | Steel |
| Bearing Type | Angular Contact Thrust |
| Static Load Rating | 156242.215 lbf, 695 kN |
| Weight | 3.968 LB |
| EAN or UPC | 7316577079466 |

