- Angular Contact Thrust Bearing Type
- 76.2 mm Inside Diameter
- 120.65 mm Outside Diameter
- 47.244 mm Width
| Relubrication Feature | With |
| Bearing Type | Angular Contact Thrust |
| Ball Material | Steel |
| O.D. | 120.65 mm |
| Static Load Rating | 186591.423 lbf, 830 kN |
| Radial Internal Clearance | Group N |
| Inner Ring Width | 1.71 in, 43.434 mm |
| Outer Race Material | Steel |
| Sealing | Without |
| Outer Ring Width | 1.405 in, 35.687 mm |
| I.D. | 76.2 mm |
| Weight | 5.049 LB |
| EAN or UPC | 7316577089793 |

