- Angular Contact Thrust Bearing Type
- 82.55 mm Inside Diameter
- 130.175 mm Outside Diameter
- 51.562 mm Width
| Relubrication Feature | With |
| Inner Ring Width | 1.86 in, 47.244 mm |
| Enclosure | Open |
| Bearing Type | Angular Contact Thrust |
| Outer Ring Width | 1.545 in, 39.243 mm |
| Static Load Rating | 220312.764 lbf, 980 kN |
| Outer Race Material | Steel |
| Ball Material | Steel |
| Sealing | Without |
| I.D. | 82.55 mm |
| O.D. | 130.175 mm |
| Weight | 6.484 LB |
| EAN or UPC | 7316577003126 |

