- Angular Contact Thrust Bearing Type
- 101.6 mm Inside Diameter
- 158.75 mm Outside Diameter
- 63.5 mm Width
| I.D. | 101.6 mm |
| O.D. | 158.75 mm |
| Inner Ring Width | 2.3 in, 58.42 mm |
| Bearing Type | Angular Contact Thrust |
| Ball Material | Steel |
| Relubrication Feature | With |
| Static Load Rating | 343957.683 lbf, 1530 kN |
| Outer Ring Width | 1.935 in, 49.149 mm |
| Sealing | Without |
| Outer Race Material | Steel |
| Weight | 11.643 LB |
| EAN or UPC | 7316577003133 |

