- Angular Contact Thrust Bearing Type
- 127 mm Inside Diameter
- 196.85 mm Outside Diameter
- 79.502 mm Width
| Bearing Type | Angular Contact Thrust |
| Relubrication Feature | With |
| Sealing | Without |
| I.D. | 127 mm |
| O.D. | 196.85 mm |
| Weight | 23.252 LB |
| EAN or UPC | 7316577053251 |
| Bearing Type | Angular Contact Thrust |
| Relubrication Feature | With |
| Sealing | Without |
| I.D. | 127 mm |
| O.D. | 196.85 mm |
| Weight | 23.252 LB |
| EAN or UPC | 7316577053251 |