- Radial Bearing Type
- 10 mm Inside Diameter
- 19 mm Outside Diameter
- 9 mm Width
| Enclosure | Unsealed |
| Bearing Type | Radial |
| Self-Lubricating | No |
| Radial Internal Clearance | CN |
| O.D. | 19 mm |
| Static Load Rating | 9104.762 lbf, 40.5 kN |
| Insert Material | N/A |
| Ball Material | Steel |
| Relubrication Feature | Without |
| Outer Race Material | Steel |
| Sealing | Without |
| Basic Dynamic Load Rating | 1832.193 lbf, 8.15 kN |
| Outer Ring Material | Bearing Steel |
| Inner Ring Width | 9 mm |
| Outer Ring Width | 6 mm |
| I.D. | 10 mm |
| Weight | 0.035 LB |
| EAN or UPC | 7316576609183 |

