- 110 mm ID x 160 mm OD x 70 mm Inner Ring Width
- 55 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 110 mm |
| Static Load Rating | 730629.065 lbf, 3250 kN |
| O.D. | 160 mm |
| Outer Ring Material | Bearing Steel |
| Self-Lubricating | No |
| Basic Dynamic Load Rating | 147249.858 lbf, 655 kN |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Outer Ring Width | 55 mm |
| Insert Material | N/A |
| Relubrication Feature | With |
| Radial Internal Clearance | CN |
| Inner Ring Width | 70 mm |
| Spherical Diameter | 140 mm |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| Enclosure | Unsealed |
| Weight | 10.342 LB |
| EAN or UPC | 7316576609527 |

