- 12 mm ID x 22 mm OD x 10 mm Inner Ring Width
- 7 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 7 mm |
| Relubrication Feature | Without |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| O.D. | 22 mm |
| Outer Race Material | Sintered Bronze |
| Basic Dynamic Load Rating | 2562.822 lbf, 11.4 kN |
| Self-Lubricating | Yes |
| Inner Ring Width | 10 mm |
| Enclosure | Unsealed |
| Static Load Rating | 6407.055 lbf, 28.5 kN |
| Outer Ring Material | Steel |
| I.D. | 12 mm |
| Insert Material | N/A |
| Weight | 0.047 LB |
| EAN or UPC | 7316576609190 |

