- 120 mm ID x 180 mm OD x 85 mm Inner Ring Width
- 70 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Seal Type | Double Lip Seal |
| I.D. | 120 mm |
| Static Load Rating | 1067842.479 lbf, 4750 kN |
| Enclosure | Double Sealed |
| Basic Dynamic Load Rating | 213568.496 lbf, 950 kN |
| Spherical Diameter | 160 mm |
| Outer Ring Material | Bearing Steel |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| O.D. | 180 mm |
| Insert Material | N/A |
| Self-Lubricating | No |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Radial Internal Clearance | CN |
| Inner Ring Width | 85 mm |
| Outer Ring Width | 70 mm |
| Relubrication Feature | With |
| Weight | 17.518 LB |
| EAN or UPC | 7316576609558 |

