- Radial Bearing Type
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 85 mm Width
| Ball Material | Steel |
| O.D. | 180 mm |
| Outer Ring Material | Stainless Steel |
| Relubrication Feature | Without |
| Outer Race Material | PTFE Fabric |
| Bearing Type | Radial |
| I.D. | 120 mm |
| Outer Ring Width | 2.756 in, 70 mm |
| Static Load Rating | 1011640.244 lbf, 4500 kN |
| Inner Ring Width | 3.346 in, 85 mm |
| Sealing | With |
| Basic Dynamic Load Rating | 606984.146 lbf, 2700 kN |
| Seal Type | Triple Lip Seals |
| Weight | 17.011 LB |
| EAN or UPC | 7316572046456 |

