- Radial Bearing Type
- 140 mm Inside Diameter
- 210 mm Outside Diameter
- 90 mm Width
| Enclosure | Double Sealed |
| Relubrication Feature | With |
| O.D. | 210 mm |
| Ball Material | Steel |
| I.D. | 140 mm |
| Basic Dynamic Load Rating | 242793.658 lbf, 1080 kN |
| Inner Ring Width | 90 mm |
| Seal Type | Double Lip Seal |
| Outer Ring Width | 70 mm |
| Outer Race Material | Steel |
| Radial Internal Clearance | Group N |
| Static Load Rating | 1213968.292 lbf, 5400 kN |
| Self-Lubricating | No |
| Spherical Diameter | 180 mm |
| Sealing | With |
| Outer Ring Material | Bearing Steel |
| Insert Material | N/A |
| Bearing Type | Radial |
| Weight | 23.938 LB |
| EAN or UPC | 7316576609565 |

