- Radial Bearing Type
- 140 mm Inside Diameter
- 210 mm Outside Diameter
- 90 mm Width
| Outer Ring Material | Bearing Steel |
| Seal Type | Double Lip Seal |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Outer Ring Width | 2.756 in, 70 mm |
| Sealing | With |
| Static Load Rating | 1124044.715 lbf, 5000 kN |
| O.D. | 210 mm |
| I.D. | 140 mm |
| Basic Dynamic Load Rating | 674426.829 lbf, 3000 kN |
| Ball Material | Steel |
| Outer Race Material | PTFE Fabric |
| Inner Ring Width | 3.543 in, 90 mm |
| Weight | 24.599 LB |
| EAN or UPC | 7316571884110 |

