- Radial Bearing Type
- 16 mm Inside Diameter
- 30 mm Outside Diameter
- 14 mm Width
| Bearing Type | Radial |
| Outer Ring Width | 0.394 in, 10 mm |
| Sealing | Without |
| Basic Dynamic Load Rating | 4765.95 lbf, 21.2 kN |
| Outer Ring Material | Bearing Steel |
| Outer Race Material | Steel |
| Relubrication Feature | With |
| Static Load Rating | 23829.748 lbf, 106 kN |
| Radial Internal Clearance | CN |
| I.D. | 16 mm |
| Inner Ring Width | 0.551 in, 14 mm |
| Ball Material | Steel |
| O.D. | 30 mm |
| Weight | 0.106 LB |
| EAN or UPC | 7316577104960 |

