- Radial Bearing Type
- 160 mm Inside Diameter
- 230 mm Outside Diameter
- 105 mm Width
| Outer Ring Width | 3.15 in, 80 mm |
| Outer Race Material | PTFE Fabric |
| Basic Dynamic Load Rating | 854273.983 lbf, 3800 kN |
| Ball Material | Steel |
| Relubrication Feature | Without |
| Seal Type | Double Lip Seal |
| Outer Ring Material | Bearing Steel |
| Bearing Type | Radial |
| Static Load Rating | 1438777.235 lbf, 6400 kN |
| I.D. | 160 mm |
| Sealing | With |
| O.D. | 230 mm |
| Inner Ring Width | 4.134 in, 105 mm |
| Weight | 30.309 LB |
| EAN or UPC | 7316571884127 |

