- Radial Bearing Type
- 180 mm Inside Diameter
- 260 mm Outside Diameter
- 105 mm Width
| Ball Material | Steel |
| Static Load Rating | 1719788.414 lbf, 7650 kN |
| Radial Internal Clearance | Group N |
| Enclosure | Double Sealed |
| Outer Race Material | Steel |
| I.D. | 180 mm |
| Basic Dynamic Load Rating | 343957.683 lbf, 1530 kN |
| Sealing | With |
| Seal Type | Double Lip Seal |
| Outer Ring Width | 80 mm |
| Insert Material | N/A |
| Inner Ring Width | 105 mm |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Outer Ring Material | Bearing Steel |
| O.D. | 260 mm |
| Self-Lubricating | No |
| Spherical Diameter | 225 mm |
| Weight | 40.113 LB |
| EAN or UPC | 7316576609589 |

