- Spherical Plain Bearing
- Radial Bearing Type
- 20 mm ID
- 35 mm OD
- 16 mm Width
| Bearing Type | Radial |
| Inner Ring Width | 16 mm |
| Outer Race Material | Steel |
| Ball Material | Steel |
| Relubrication Feature | With |
| Outer Ring Material | Bearing Steel |
| Enclosure | Unsealed |
| Insert Material | N/A |
| Static Load Rating | 32822.106 lbf, 146 kN |
| Radial Internal Clearance | CN |
| Self-Lubricating | No |
| Sealing | Without |
| O.D. | 35 mm |
| I.D. | 20 mm |
| Outer Ring Width | 12 mm |
| Basic Dynamic Load Rating | 6744.268 lbf, 30 kN |
| Weight | 0.15 LB |
| EAN or UPC | 7316576609268 |

