- Radial Bearing Type
- 20 mm Inside Diameter
- 35 mm Outside Diameter
- 16 mm Width
| Static Load Rating | 31473.252 lbf, 140 kN |
| Basic Dynamic Load Rating | 18659.142 lbf, 83 kN |
| Outer Ring Width | 0.472 in, 12 mm |
| Relubrication Feature | Without |
| I.D. | 20 mm |
| O.D. | 35 mm |
| Bearing Type | Radial |
| Inner Ring Width | 0.63 in, 16 mm |
| Sealing | Without |
| Outer Race Material | PTFE Fabric |
| Ball Material | Steel |
| Outer Ring Material | Stainless Steel |
| Weight | 0.146 LB |
| EAN or UPC | 7316571985008 |

