- Radial Bearing Type
- 200 mm Inside Diameter
- 290 mm Outside Diameter
- 130 mm Width
| Inner Ring Width | 130 mm |
| Ball Material | Steel |
| Bearing Type | Radial |
| Static Load Rating | 2382974.796 lbf, 10600 kN |
| Insert Material | N/A |
| Sealing | Without |
| I.D. | 200 mm |
| Self-Lubricating | No |
| O.D. | 290 mm |
| Spherical Diameter | 250 mm |
| Outer Race Material | Steel |
| Outer Ring Width | 100 mm |
| Relubrication Feature | With |
| Outer Ring Material | Bearing Steel |
| Basic Dynamic Load Rating | 476594.959 lbf, 2120 kN |
| Radial Internal Clearance | Group N |
| Enclosure | Unsealed |
| Weight | 68.343 LB |
| EAN or UPC | 7316576609596 |

