- Radial Bearing Type
- 220 mm Inside Diameter
- 320 mm Outside Diameter
- 135 mm Width
| O.D. | 320 mm |
| Bearing Type | Radial |
| Sealing | With |
| Self-Lubricating | No |
| I.D. | 220 mm |
| Insert Material | N/A |
| Relubrication Feature | With |
| Outer Ring Width | 100 mm |
| Inner Ring Width | 135 mm |
| Spherical Diameter | 275 mm |
| Outer Ring Material | Bearing Steel |
| Enclosure | Double Sealed |
| Seal Type | Double Lip Seal |
| Ball Material | Steel |
| Static Load Rating | 2607783.739 lbf, 11600 kN |
| Radial Internal Clearance | Group N |
| Outer Race Material | Steel |
| Basic Dynamic Load Rating | 521556.748 lbf, 2320 kN |
| Weight | 88.185 LB |
| EAN or UPC | 7316577035561 |

