- Radial Bearing Type
- 240 mm Inside Diameter
- 340 mm Outside Diameter
- 140 mm Width
| Sealing | With |
| I.D. | 240 mm |
| Relubrication Feature | With |
| Seal Type | Double Lip Seal |
| Outer Ring Width | 100 mm |
| Basic Dynamic Load Rating | 573262.805 lbf, 2550 kN |
| Radial Internal Clearance | CN |
| Insert Material | N/A |
| Outer Ring Material | Bearing Steel |
| Enclosure | Double Sealed |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| O.D. | 340 mm |
| Inner Ring Width | 140 mm |
| Ball Material | Steel |
| Self-Lubricating | No |
| Static Load Rating | 2855073.576 lbf, 12700 kN |
| Spherical Diameter | 300 mm |
| Weight | 94.799 LB |
| EAN or UPC | 7316577035554 |

