- Radial Bearing Type
- 240 mm Inside Diameter
- 340 mm Outside Diameter
- 140 mm Width
| O.D. | 340 mm |
| Seal Type | Double Lip Seal |
| Basic Dynamic Load Rating | 1618624.39 lbf, 7200 kN |
| Inner Ring Width | 5.512 in, 140 mm |
| Relubrication Feature | Without |
| Outer Ring Material | Bearing Steel |
| I.D. | 240 mm |
| Bearing Type | Radial |
| Sealing | With |
| Ball Material | Steel |
| Outer Race Material | PTFE Web |
| Outer Ring Width | 3.937 in, 100 mm |
| Static Load Rating | 2697707.316 lbf, 12000 kN |
| Radial Internal Clearance | Group N |
| Weight | 97.224 LB |
| EAN or UPC | 7316571892658 |

