- Radial Bearing Type
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- 20 mm Width
| Enclosure | Unsealed |
| Static Load Rating | 28550.736 lbf, 127 kN |
| Outer Ring Material | Steel |
| Inner Ring Width | 20 mm |
| Self-Lubricating | Yes |
| Ball Material | Steel |
| Relubrication Feature | Without |
| O.D. | 42 mm |
| Sealing | Without |
| Insert Material | N/A |
| Basic Dynamic Load Rating | 11465.256 lbf, 51 kN |
| Outer Ring Width | 16 mm |
| I.D. | 25 mm |
| Outer Race Material | Sinter Bronze |
| Bearing Type | Radial |
| Weight | 0.273 LB |
| EAN or UPC | 7316576609282 |

