- Radial Bearing Type
- 25 mm Inside Diameter
- 42 mm Outside Diameter
- 20 mm Width
| Enclosure | Double Sealed |
| Insert Material | N/A |
| Outer Ring Width | 16 mm |
| Relubrication Feature | With |
| Outer Ring Material | Bearing Steel |
| Sealing | With |
| Seal Type | Double Lip Seal |
| O.D. | 42 mm |
| Inner Ring Width | 20 mm |
| Self-Lubricating | No |
| Outer Race Material | Steel |
| Basic Dynamic Load Rating | 10790.829 lbf, 48 kN |
| I.D. | 25 mm |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Static Load Rating | 53954.146 lbf, 240 kN |
| Bearing Type | Radial |
| Weight | 0.251 LB |
| EAN or UPC | 7316576609305 |

