- Radial Bearing Type
- 260 mm Inside Diameter
- 370 mm Outside Diameter
- 150 mm Width
| I.D. | 260 mm |
| Outer Ring Material | Bearing Steel |
| Seal Type | Double Lip Seal |
| Basic Dynamic Load Rating | 1944597.357 lbf, 8650 kN |
| Outer Ring Width | 4.331 in, 110 mm |
| O.D. | 370 mm |
| Outer Race Material | PTFE Fabric |
| Static Load Rating | 3214767.885 lbf, 14300 kN |
| Inner Ring Width | 5.906 in, 150 mm |
| Ball Material | Steel |
| Bearing Type | Radial |
| Sealing | With |
| Relubrication Feature | Without |
| Weight | 125.663 LB |
| EAN or UPC | 7316571892719 |

