- Radial Bearing Type
- 30 mm Inside Diameter
- 47 mm Outside Diameter
- 22 mm Width
| Seal Type | Triple Lip Seals |
| Relubrication Feature | Without |
| Outer Ring Width | 0.709 in, 18 mm |
| Outer Ring Material | Bearing Steel |
| Sealing | With |
| Static Load Rating | 65194.593 lbf, 290 kN |
| Ball Material | Steel |
| I.D. | 30 mm |
| Inner Ring Width | 0.866 in, 22 mm |
| Basic Dynamic Load Rating | 39566.374 lbf, 176 kN |
| O.D. | 47 mm |
| Outer Race Material | PTFE Fabric |
| Bearing Type | Radial |
| Weight | 0.319 LB |
| EAN or UPC | 7316571875439 |

