- Radial Bearing Type
- 35 mm Inside Diameter
- 55 mm Outside Diameter
- 25 mm Width
| Bearing Type | Radial |
| Outer Ring Material | Bearing Steel |
| I.D. | 35 mm |
| Relubrication Feature | With |
| Inner Ring Width | 25 mm |
| Static Load Rating | 89923.577 lbf, 400 kN |
| Basic Dynamic Load Rating | 17984.715 lbf, 80 kN |
| Radial Internal Clearance | CN |
| Seal Type | Double Lip Seal |
| Enclosure | Double Sealed |
| Outer Ring Width | 20 mm |
| O.D. | 55 mm |
| Ball Material | Steel |
| Insert Material | N/A |
| Outer Race Material | Steel |
| Sealing | With |
| Self-Lubricating | No |
| Weight | 0.487 LB |
| EAN or UPC | 7316576609350 |

