- 35 mm ID x 55 mm OD x 25 mm Inner Ring Width
- 20 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Static Load Rating | 89923.577 lbf, 400 kN |
| I.D. | 35 mm |
| Inner Ring Width | 25 mm |
| Outer Ring Width | 20 mm |
| Enclosure | Unsealed |
| O.D. | 55 mm |
| Self-Lubricating | No |
| Radial Internal Clearance | CN |
| Relubrication Feature | With |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| Outer Ring Material | Bearing Steel |
| Insert Material | N/A |
| Basic Dynamic Load Rating | 17984.715 lbf, 80 kN |
| Weight | 0.504 LB |
| EAN or UPC | 7316576609343 |

