- Spherical Plain Bearing
- Radial Bearing Type
- 35 mm ID
- 55 mm OD
- 25 mm Width
| Bearing Type | Radial |
| Sealing | With |
| Outer Ring Width | 20 mm |
| Self-Lubricating | Yes |
| Basic Dynamic Load Rating | 50357.203 lbf, 224 kN |
| I.D. | 35 mm |
| Enclosure | Double Sealed |
| O.D. | 55 mm |
| Inner Ring Width | 25 mm |
| Outer Ring Material | Bearing Steel |
| Seal Type | Triple Lip Seals |
| Static Load Rating | 84303.354 lbf, 375 kN |
| Outer Race Material | PTFE Fabric |
| Insert Material | PTFE Fabric |
| Relubrication Feature | Without |
| Ball Material | Steel |
| Weight | 0.485 LB |
| EAN or UPC | 7316571875576 |

