- Radial Bearing Type
- 35 mm Inside Diameter
- 55 mm Outside Diameter
- 25 mm Width
| Sealing | Without |
| Seal Type | Triple Lip Seals |
| Outer Ring Material | Stainless Steel |
| Bearing Type | Radial |
| Static Load Rating | 84303.354 lbf, 375 kN |
| Outer Race Material | PTFE Fabric |
| I.D. | 35 mm |
| O.D. | 55 mm |
| Outer Ring Width | 0.787 in, 20 mm |
| Relubrication Feature | Without |
| Inner Ring Width | 0.984 in, 25 mm |
| Ball Material | Steel |
| Basic Dynamic Load Rating | 50357.203 lbf, 224 kN |
| Weight | 0.496 LB |
| EAN or UPC | 7316572020456 |

