- Radial Bearing Type
- 4 mm Inside Diameter
- 12 mm Outside Diameter
- 5 mm Width
| Static Load Rating | 1213.968 lbf, 5.4 kN |
| Self-Lubricating | Yes |
| Outer Race Material | Sinter Bronze |
| Inner Ring Width | 5 mm |
| Outer Ring Material | Steel |
| Outer Ring Width | 3 mm |
| O.D. | 12 mm |
| Relubrication Feature | Without |
| I.D. | 4 mm |
| Sealing | Without |
| Enclosure | Unsealed |
| Basic Dynamic Load Rating | 485.587 lbf, 2.16 kN |
| Spherical Diameter | 8 mm |
| Bearing Type | Radial |
| Insert Material | N/A |
| Ball Material | Steel |
| Weight | 0.018 LB |
| EAN or UPC | 7316577104205 |

